Motion
01009 SCOTCH-BRITE CLEAN & STRIP UNITIZED WHEEL 3"X1/2"X1/4"7S XCS

3M
01009 SCOTCH-BRITE CLEAN & STRIP UNITIZED WHEEL 3"X1/2"X1/4"7S XCS

Scotch-Brite™ Clean and Strip Unitized Wheel, CS-UW, 7S Extra Coarse, 3 in x 1/2 in x 1/4 in, 20 per case
MI ITEM #02713055
MFR #01009 SCOTCH-BRITE CLEAN & STRIP UNITIZED WHEEL 3"X1/2"X1/4"7S XCS
List Price$43.41/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01009 SCOTCH-BRITE CLEAN & STRIP UNITIZED WHEEL 3"X1/2"X1/4"7S XCS

Scotch-Brite™ Clean and Strip Unitized Wheel, CS-UW, 7S Extra Coarse, 3 in x 1/2 in x 1/4 in, 20 per case
MI ITEM #02713055
MFR #01009 SCOTCH-BRITE CLEAN & STRIP UNITIZED WHEEL 3"X1/2"X1/4"7S XCS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$43.41/wh for your price

Overview

Mfr description
01009 SCOTCH-BRITE CLEAN & STRIP
  • For industrial/occupational use only. Not for consumer sale or use.
  • More effective, smoother running, and safer for coating and corrosion removal than wire wheels and cups
  • Extra coarse abrasive and low conformability provide strong cutting action without damaging the base material
  • Gets into hard-to-reach areas
  • Tough, layered, unitized construction can operate clockwise or counterclockwise directions
  • Resists heat buildup and loading on soft coatings, allowing prolonged operation and consistent coating removal

Specifications

  • Abrasive Material
    Silicon Carbide
  • Wheel Type
    Unitized
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grade
    Extra Coarse
  • Max Rpm
    14100 rpm
  • Manufacturer Stock Number
    61500005915
  • Manufacturer Upc Number
    00048011010090
  • UPC_NO
    00048011010090
  • Overall Diameter
    3 in
  • Overall Width
    0.5 in
  • Color
    Gray
  • Long Description
    The 01009 SCOTCH-BRITE CLEAN & STRIP UNITIZED WHEEL 3"X1/2"X1/4"7S XCS is a unitized non-woven deburring wheel constructed with Silicon Carbide abrasive featuring a 3 in wheel diameter, 1/2 in wheel thickness, 1/4 in center hole diameter, and Extra Coarse grade, suitable for coating removal.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text