Motion
7010368542 STANDARD ABRASIVES BUFF AND BLEND HS DISC, 869908, 8 IN X 1-1/4

3M
7010368542 STANDARD ABRASIVES BUFF AND BLEND HS DISC, 869908, 8 IN X 1-1/4

Scotch-Brite® Clean N Strip™ Unitized Non-Woven or Deburring Wheel - Aluminum Oxide Abrasive Material, Red Color
MI ITEM #02713071
MFR #7010368542 STANDARD ABRASIVES BUFF AND BLEND HS DISC, 869908, 8 IN X 1-1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010368542 STANDARD ABRASIVES BUFF AND BLEND HS DISC, 869908, 8 IN X 1-1/4

Scotch-Brite® Clean N Strip™ Unitized Non-Woven or Deburring Wheel - Aluminum Oxide Abrasive Material, Red Color
MI ITEM #02713071
MFR #7010368542 STANDARD ABRASIVES BUFF AND BLEND HS DISC, 869908, 8 IN X 1-1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010368542 STANDARD ABRASIVES BUFF AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • High strength (HS) Buff and Blend material delivers the best results for light deburring and final finishing
  • Dense, stiff construction withstands high pressure without folding over, improving productivity
  • Produces a uniform, consistent, smear-free finish on ferrous and non-ferrous metals
  • Aluminum Oxide mineral cuts sharp, helps produce a consistent scratch pattern, and works well on many different metals
  • Flexible, pliable open web removes burrs and surface contaminants without gouging the substrate
  • Open web is load resistant, limiting buildup of debris that can clog the abrasive and prolonging service life
  • Center hole discs come in a range of medium to large sizes to meet many different project specifications
  • Three grades to choose from for varying degrees of aggressiveness and finish: Coarse (CRS
  • green), Medium (MED
  • blue), and Very Fine (VFN
  • maroon)

Specifications

  • Grade
    Extra Coarse
  • Max Rpm
    5000 rpm
  • Abrasive Material
    Aluminum Oxide
  • Color
    Red
  • Overall Diameter
    8 in
  • Manufacturer Upc Number
    00051115359873
  • UPC_NO
    00051115359873
  • Wheel Diameter
    8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text