Motion
01179 SCOTCH-BRITE FINISHING FLAP BRUSH 8"X2"X3"5A FINE 7000121183

3M
01179 SCOTCH-BRITE FINISHING FLAP BRUSH 8"X2"X3"5A FINE 7000121183

Scotch-Brite™ Finishing Flap Brush, 8 in x 2 in x 3 in 5A FIN, 2 per case
Mi Item #02713085
MFR #01179 SCOTCH-BRITE FINISHING FLAP BRUSH 8"X2"X3"5A FINE 7000121183
Price$247.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01179 SCOTCH-BRITE FINISHING FLAP BRUSH 8"X2"X3"5A FINE 7000121183

Scotch-Brite™ Finishing Flap Brush, 8 in x 2 in x 3 in 5A FIN, 2 per case
Mi Item #02713085
MFR #01179 SCOTCH-BRITE FINISHING FLAP BRUSH 8"X2"X3"5A FINE 7000121183

Mfr description
01179 SCOTCH-BRITE FINISHING FLAP BRUSH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Soft density and med/fine/very fine abrasive grades produce brushed surfaces without compounds
  • Provides more surface contact than bristle-type brushes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$247.09/each

Specifications

Dimensions

  • Center Hole Diameter  
    3 in
  • Wheel Diameter  
    8 in
  • Wheel Width
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Stock Number
    61771554021
  • Manufacturer Upc Number
    00048011011790
  • Max Rpm
    3200 rpm
  • UPC_NO
    00048011011790
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)