Motion
01188 SCOTCH-BRITE FINISHING FLAP BRUSH 12"X2"X5"5A MED

3M
01188 SCOTCH-BRITE FINISHING FLAP BRUSH 12"X2"X5"5A MED

Scotch-Brite™ Finishing Flap Brush, 12 in x 2 in x 5 in 5A MED, 1 per case
MI ITEM #02713091
MFR #01188 SCOTCH-BRITE FINISHING FLAP BRUSH 12"X2"X5"5A MED
List Price$367.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01188 SCOTCH-BRITE FINISHING FLAP BRUSH 12"X2"X5"5A MED

Scotch-Brite™ Finishing Flap Brush, 12 in x 2 in x 5 in 5A MED, 1 per case
MI ITEM #02713091
MFR #01188 SCOTCH-BRITE FINISHING FLAP BRUSH 12"X2"X5"5A MED

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$367.16/each for your price

Overview

Mfr description
01188 SCOTCH-BRITE FINISHING FLAP BRUSH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Soft density and med/fine/very fine abrasive grades produce brushed surfaces without compounds
  • Provides more surface contact than bristle-type brushes
  • Continuously supplies fresh abrasives for consistent, uniform finishes
  • Non-woven web is load and heat resistant, enabling fine finishing results on a variety of materials
  • Achieves decorative finishes on metal, wood, and composites

Specifications

  • Wheel Diameter
  • Wheel Width
    2 in
  • Abrasive Material
    Aluminum Oxide
  • Center Hole Diameter
  • Max Rpm
    2500 rpm
  • Manufacturer Stock Number
    61500188778
  • Manufacturer Upc Number
    00048011011882
  • UPC_NO
    00048011011882

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text