Motion
7010366954 STANDARD ABRASIVES S/C UNITIZED WHEEL 890317, 524 5 IN X 1/4 IN

3M
7010366954 STANDARD ABRASIVES S/C UNITIZED WHEEL 890317, 524 5 IN X 1/4 IN

Standard Abrasives™ S/C Unitized Wheel 890317, 524 5 in x 1/4 in x 1/4 in, 10 per case
MI ITEM #02713099
MFR #7010366954 STANDARD ABRASIVES S/C UNITIZED WHEEL 890317, 524 5 IN X 1/4 IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010366954 STANDARD ABRASIVES S/C UNITIZED WHEEL 890317, 524 5 IN X 1/4 IN

Standard Abrasives™ S/C Unitized Wheel 890317, 524 5 in x 1/4 in x 1/4 in, 10 per case
MI ITEM #02713099
MFR #7010366954 STANDARD ABRASIVES S/C UNITIZED WHEEL 890317, 524 5 IN X 1/4 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010366954 STANDARD ABRASIVES S/C
  • For industrial/occupational use only. Not for consumer sale or use.
  • Soft density silicon carbide wheel blends surfaces to a fine finish
  • Soft density offers exceptional conformability which is especially important for applications with close tolerances
  • Cuts faster than Standard Abrasives™ Buff and Blend non-woven products, though with less flexibility
  • Silicon Carbide mineral is suitable for ferrous and non-ferrous metals, including exotic metals and titanium, as well as composites
  • Runs clockwise and counterclockwise, allowing greater flexibility and versatility when paired with tools and machines
  • Open web is load resistant, contributing to longer abrasive service life
  • Center hole wheel comes in a range of diameters from 1-12˝ and attaches to tool with a unitized wheel mandrel (sold separately)

Specifications

  • Abrasive Material
    Silicon Carbide
  • Manufacturer Upc Number
    00051115354021
  • UPC_NO
    00051115354021
  • Overall Diameter
    5 in
  • Overall Width
    0.25 in
  • Long Description
    The 7010366954 STANDARD ABRASIVES S/C UNITIZED WHEEL 890317, 524 5 IN X 1/4 IN Non-Woven & Deburring Wheel with silicon carbide abrasive is a 524 series unitized wheel part number 890317 measuring 5 inches in diameter by 1/4 inch thick, used for surface conditioning and finishing operations.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text