Motion
01244 SCOTCH-BRITE FINISHING FLAP BRUSH 8"X2"X3"7A MED

3M
01244 SCOTCH-BRITE FINISHING FLAP BRUSH 8"X2"X3"7A MED

Scotch-Brite™ Finishing Flap Brush, CF-FB, 7A Medium, 8 in x 2 in x 3 in, 2 per case
MI ITEM #02713107
MFR #01244 SCOTCH-BRITE FINISHING FLAP BRUSH 8"X2"X3"7A MED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01244 SCOTCH-BRITE FINISHING FLAP BRUSH 8"X2"X3"7A MED

Scotch-Brite™ Finishing Flap Brush, CF-FB, 7A Medium, 8 in x 2 in x 3 in, 2 per case
MI ITEM #02713107
MFR #01244 SCOTCH-BRITE FINISHING FLAP BRUSH 8"X2"X3"7A MED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01244 SCOTCH-BRITE FINISHING FLAP BRUSH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Soft density and med/fine/very fine abrasive grades produce brushed surfaces without compounds
  • Provides more surface contact than bristle-type brushes
  • Continuously supplies fresh abrasives for consistent, uniform finishes
  • Non-woven web is load and heat resistant, enabling fine finishing results on a variety of materials
  • Achieves decorative finishes on metal, wood, and composites

Specifications

  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Brush Diameter
    8 in
  • Brush Width
    2 in
  • Center Hole Diameter
    3 in
  • Max Rpm
    3200 rpm
  • Manufacturer Stock Number
    61500004744
  • Manufacturer Upc Number
    00048011012445
  • UPC_NO
    00048011012445

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought