Motion
01305 SCOTCH-BRITE CUT & POLISH FLAP BRUSH 6"X1"X2"7A MED

3M
01305 SCOTCH-BRITE CUT & POLISH FLAP BRUSH 6"X1"X2"7A MED

Scotch-Brite™ Cut and Polish Flap Brush, 6 in x 1 in x 2 in 7A MED, 3 per case
MI ITEM #02713117
MFR #01305 SCOTCH-BRITE CUT & POLISH FLAP BRUSH 6"X1"X2"7A MED
List Price$260.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01305 SCOTCH-BRITE CUT & POLISH FLAP BRUSH 6"X1"X2"7A MED

Scotch-Brite™ Cut and Polish Flap Brush, 6 in x 1 in x 2 in 7A MED, 3 per case
MI ITEM #02713117
MFR #01305 SCOTCH-BRITE CUT & POLISH FLAP BRUSH 6"X1"X2"7A MED

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$260.00/each for your price

Overview

Mfr description
01305 SCOTCH-BRITE CUT & POLISH FLAP
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum Oxide mineral cuts fast and sharp for aggressive cleaning and bright finishing
  • Available in very fine (VFN) and medium (MED) grades to help achieve desired finishes
  • Great for cleaning, deburring, polishing and finishing
  • Open web is load resistant, helping to limit buildup of debris so mineral cuts faster, longer
  • Conformable nylon fibers respond to surface irregularities without gouging the surface, helping maintain original part geometry

Specifications

  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Brush Diameter
    6 in
  • Brush Width
    1 in
  • Center Hole Diameter
    2 in
  • Max Rpm
    4000 rpm
  • Manufacturer Stock Number
    61500109105
  • Manufacturer Upc Number
    00048011013053
  • UPC_NO
    00048011013053

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought