Motion
01676 SCOTCH-BRITE LIGHT DEBURRING WHEEL 6"X2"X1"8S FIN

3M
01676 SCOTCH-BRITE LIGHT DEBURRING WHEEL 6"X2"X1"8S FIN

Scotch-Brite™ Light Deburring Wheel, LD-WL, 8S Fine, 6 in x 2 in x 1 in, 2 per case
MI ITEM #02713134
MFR #01676 SCOTCH-BRITE LIGHT DEBURRING WHEEL 6"X2"X1"8S FIN
List Price$328.97/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01676 SCOTCH-BRITE LIGHT DEBURRING WHEEL 6"X2"X1"8S FIN

Scotch-Brite™ Light Deburring Wheel, LD-WL, 8S Fine, 6 in x 2 in x 1 in, 2 per case
MI ITEM #02713134
MFR #01676 SCOTCH-BRITE LIGHT DEBURRING WHEEL 6"X2"X1"8S FIN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$328.97/wh for your price

Overview

Mfr description
01676 SCOTCH-BRITE LIGHT DEBURRING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides a clean and economical system for removing fine burrs, yet resulting in a polished finish
  • Conformability offers consistent finishing while keeping fresh abrasive mineral continuously exposed
  • Non-woven web runs cool and lessens impact on heat-sensitive materials
  • Unique resin system produces less smearing, reducing clean and prep time
  • Multi-purpose wheel cleans, finishes, blends, deburrs, and polishes all types of metals, composites and glass

Specifications

  • Abrasive Material
    Silicon Carbide
  • Wheel Type
    Convolute
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grade
    Fine
  • Max Rpm
    6000 rpm
  • Manufacturer Stock Number
    61500126471
  • Manufacturer Upc Number
    00048011016764
  • UPC_NO
    00048011016764
  • Overall Diameter
    6 in
  • Overall Width
    2 in
  • Color
    Gray
  • Long Description
    The 01676 SCOTCH-BRITE LIGHT DEBURRING WHEEL 6"X2"X1"8S FIN is a Convolute Non-Woven Deburring Wheel made with Silicon Carbide abrasive featuring a 6 in wheel diameter, 2 in wheel thickness, 1 in center hole diameter, and Fine grade, ideal for light deburring.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text