Motion
7000046053 SCOTCH-BRITE LIGHT DEBURRING WHEEL 10"X2"X5"7S FIN

3M
7000046053 SCOTCH-BRITE LIGHT DEBURRING WHEEL 10"X2"X5"7S FIN

Scotch-Brite™ Light Deburring Wheel, LD-WL, 7S Fine, 10 in x 2 in x 5 in, 1 per case
Mi Item #02713139
MFR #7000046053 SCOTCH-BRITE LIGHT DEBURRING WHEEL 10"X2"X5"7S FIN
Price$528.71/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000046053 SCOTCH-BRITE LIGHT DEBURRING WHEEL 10"X2"X5"7S FIN

Scotch-Brite™ Light Deburring Wheel, LD-WL, 7S Fine, 10 in x 2 in x 5 in, 1 per case
Mi Item #02713139
MFR #7000046053 SCOTCH-BRITE LIGHT DEBURRING WHEEL 10"X2"X5"7S FIN

Mfr description
7000046053 SCOTCH-BRITE LIGHT DEBURRING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides a clean and economical system for removing fine burrs, yet resulting in a polished finish
  • Conformability offers consistent finishing while keeping fresh abrasive mineral continuously exposed
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$528.71/wh

Specifications

Dimensions

  • Center Hole Diameter  
    5 in
  • Overall Diameter
    10 in
  • Overall Width
    2 in
  • Wheel Diameter  
    10 in
  • Wheel Thickness  
    2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Grade
    Fine
  • Long Description
    The 7000046053 SCOTCH-BRITE LIGHT DEBURRING WHEEL 10"X2"X5"7S FIN is a Convolute Non-Woven Deburring Wheel constructed with Silicon Carbide abrasive featuring a 10 in wheel diameter, 2 in wheel thickness, 5 in center hole diameter, and Fine grade, ideal for light deburring and blending.
  • Manufacturer Stock Number
    61500126372
  • Manufacturer Upc Number
    00048011016856
  • Material
    Silicon Carbide
  • Max Rpm
    3600 rpm
  • UPC_NO
    00048011016856
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)