Motion
01705 SCOTCH-BRITE SST DEBURRING WHEEL 8"X1"X3"7A FIN

3M
01705 SCOTCH-BRITE SST DEBURRING WHEEL 8"X1"X3"7A FIN

Scotch-Brite™ SST Deburring Wheel, ST-WL, 7A Fine, 8 in x 1 in x 3 in, 3 per case
Mi Item #02713149
MFR #01705 SCOTCH-BRITE SST DEBURRING WHEEL 8"X1"X3"7A FIN
Price$292.00/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01705 SCOTCH-BRITE SST DEBURRING WHEEL 8"X1"X3"7A FIN

Scotch-Brite™ SST Deburring Wheel, ST-WL, 7A Fine, 8 in x 1 in x 3 in, 3 per case
Mi Item #02713149
MFR #01705 SCOTCH-BRITE SST DEBURRING WHEEL 8"X1"X3"7A FIN

Mfr description
01705 SCOTCH-BRITE SST DEBURRING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-woven web construction resists loading and delivers fresh abrasive to the surface continuously
  • Deburrs and finishes demanding alloys
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$292.00/wh

Specifications

Dimensions

  • Center Hole Diameter  
    3 in
  • Overall Diameter
    8 in
  • Overall Width
    1 in
  • Wheel Diameter  
    8 in
  • Wheel Thickness  
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Beige
  • Grade
    Fine
  • Long Description
    The 01705 SCOTCH-BRITE SST DEBURRING WHEEL 8"X1"X3"7A FIN is a Convolute Non-Woven Deburring Wheel made with Aluminum Oxide abrasive featuring an 8 in wheel diameter, 1 in wheel thickness, 3 in center hole diameter, and Fine grade, suitable for surface finishing.
  • Manufacturer Stock Number
    61500004140
  • Manufacturer Upc Number
    00048011017051
  • Material
    Aluminum Oxide
  • Max Rpm
    4500 rpm
  • UPC_NO
    00048011017051
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)