Motion
01707 SCOTCH-BRITE SST DEBURRING WHEEL 8"X2"X3"7A FIN

3M
01707 SCOTCH-BRITE SST DEBURRING WHEEL 8"X2"X3"7A FIN

Scotch-Brite™ SST Deburring Wheel, ST-WL, 7A Fine, 8 in x 2 in x 3 in, 2 per case
MI ITEM #02713150
MFR #01707 SCOTCH-BRITE SST DEBURRING WHEEL 8"X2"X3"7A FIN
Your Price$461.06/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01707 SCOTCH-BRITE SST DEBURRING WHEEL 8"X2"X3"7A FIN

Scotch-Brite™ SST Deburring Wheel, ST-WL, 7A Fine, 8 in x 2 in x 3 in, 2 per case
MI ITEM #02713150
MFR #01707 SCOTCH-BRITE SST DEBURRING WHEEL 8"X2"X3"7A FIN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$461.06/wh(List $519.22)

Overview

Mfr description
01707 SCOTCH-BRITE SST DEBURRING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-woven web construction resists loading and delivers fresh abrasive to the surface continuously
  • Deburrs and finishes demanding alloys
  • Higher density wheel that retains conformability for finishing intricate geometries and contours

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Wheel Type
    Convolute
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grade
    Fine
  • Max Rpm
    4500 rpm
  • Manufacturer Stock Number
    61500022068
  • Manufacturer Upc Number
    00048011017075
  • UPC_NO
    00048011017075
  • Overall Diameter
    8 in
  • Overall Width
    2 in
  • Color
    Beige
  • Long Description
    The 01707 SCOTCH-BRITE SST DEBURRING WHEEL 8"X2"X3"7A FIN is a Convolute Non-Woven Deburring Wheel made with Aluminum Oxide abrasive featuring an 8 in wheel diameter, 2 in wheel thickness, 3 in center hole diameter, and Fine grade, suitable for finishing applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text