Motion
01713 SCOTCH-BRITE SST DEBURRING WHEEL 12"X1/2"X5"8S FIN

3M
01713 SCOTCH-BRITE SST DEBURRING WHEEL 12"X1/2"X5"8S FIN

Scotch-Brite™ SST Deburring Wheel, ST-WL, 8S Fine, 12 in x 1/2 in x 5 in, 2 per case
Mi Item #02713152
MFR #01713 SCOTCH-BRITE SST DEBURRING WHEEL 12"X1/2"X5"8S FIN
Price$261.70/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01713 SCOTCH-BRITE SST DEBURRING WHEEL 12"X1/2"X5"8S FIN

Scotch-Brite™ SST Deburring Wheel, ST-WL, 8S Fine, 12 in x 1/2 in x 5 in, 2 per case
Mi Item #02713152
MFR #01713 SCOTCH-BRITE SST DEBURRING WHEEL 12"X1/2"X5"8S FIN

Mfr description
01713 SCOTCH-BRITE SST DEBURRING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$261.70/wh

Specifications

Dimensions

  • Center Hole Diameter  
    5 in
  • Wheel Diameter  
    12 in
  • Wheel Thickness  
    1/2 in

Details

  • Grade
    Fine
  • Long Description
    The 01713 SCOTCH-BRITE SST DEBURRING WHEEL 12"X1/2"X5"8S FIN is a Convolute Non-Woven Deburring Wheel featuring a 12 in wheel diameter, 1/2 in wheel thickness, 5 in center hole diameter, and Fine grade, designed for precision deburring and surface conditioning.
  • Manufacturer Stock Number
    61500020690
  • Manufacturer Upc Number
    00048011017136
  • Material
    Silicon Carbide
  • Max Rpm
    3000 rpm
  • UPC_NO
    00048011017136
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)