Motion
7010366973 STANDARD ABRASIVES S/C UNITIZED WHEEL 863237, 632 3 IN X 1/4 IN

3M
7010366973 STANDARD ABRASIVES S/C UNITIZED WHEEL 863237, 632 3 IN X 1/4 IN

Standard Abrasives™ S/C Unitized Wheel 863237, 632 3 in x 1/4 in x 3/8 in, 10 per case
MI ITEM #02713156
MFR #7010366973 STANDARD ABRASIVES S/C UNITIZED WHEEL 863237, 632 3 IN X 1/4 IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010366973 STANDARD ABRASIVES S/C UNITIZED WHEEL 863237, 632 3 IN X 1/4 IN

Standard Abrasives™ S/C Unitized Wheel 863237, 632 3 in x 1/4 in x 3/8 in, 10 per case
MI ITEM #02713156
MFR #7010366973 STANDARD ABRASIVES S/C UNITIZED WHEEL 863237, 632 3 IN X 1/4 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010366973 STANDARD ABRASIVES S/C
  • For industrial/occupational use only. Not for consumer sale or use.
  • Soft/Medium density silicon carbide finely finishes and polishes on medium-pressure applications
  • Silicon Carbide mineral is suitable for ferrous and non-ferrous metals, including exotic metals and titanium, as well as composites
  • Increased edge durability over the 500 Series offers better cut and lengthens abrasive life
  • Runs clockwise and counterclockwise, allowing greater versatility when paired with tools and machines
  • Open web is load resistant, contributing to longer abrasive service life

Specifications

  • Abrasive Material
    Silicon Carbide
  • Wheel Type
    Convolute
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grade
    Fine
  • Max Rpm
    2550 rpm
  • Manufacturer Upc Number
    00051115354762
  • UPC_NO
    00051115354762
  • Overall Diameter
    3 in
  • Overall Width
    0.25 in
  • Long Description
    The 7010366973 STANDARD ABRASIVES S/C UNITIZED WHEEL 863237, 632 3 IN X 1/4 IN is a Convolute Non-Woven Deburring Wheel constructed with Silicon Carbide abrasive featuring a 14 in wheel diameter, 1 in wheel thickness, 8 in center hole diameter, and Fine grade, suitable for surface conditioning and finishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text