Motion
01800 SCOTCH-BRITE SST UNITIZED WHEEL 1"X1"X3/16"7S FIN

3M
01800 SCOTCH-BRITE SST UNITIZED WHEEL 1"X1"X3/16"7S FIN

Scotch-Brite™ SST Unitized Wheel, 1 in x 1 in x 3/16 in 7S FIN, 50 per case
MI ITEM #02713158
MFR #01800 SCOTCH-BRITE SST UNITIZED WHEEL 1"X1"X3/16"7S FIN
List Price$15.69/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01800 SCOTCH-BRITE SST UNITIZED WHEEL 1"X1"X3/16"7S FIN

Scotch-Brite™ SST Unitized Wheel, 1 in x 1 in x 3/16 in 7S FIN, 50 per case
MI ITEM #02713158
MFR #01800 SCOTCH-BRITE SST UNITIZED WHEEL 1"X1"X3/16"7S FIN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.69/wh for your price

Overview

Mfr description
01800 SCOTCH-BRITE SST UNITIZED WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough, layered unitized construction operates clockwise or counterclockwise
  • Resists loading and runs cool, extending life of the wheel
  • Perfect for very narrow widths and/or small diameters
  • Higher densities retain conformability for finishing intricate shapes and contours
  • Easy to run on smaller and portable equipment

Specifications

  • Abrasive Material
    Silicon Carbide
  • Wheel Type
    Unitized
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grade
    Fine
  • Max Rpm
    35100 rpm
  • Manufacturer Stock Number
    61500020245
  • Manufacturer Upc Number
    00048011018003
  • UPC_NO
    00048011018003
  • Overall Diameter
    1 in
  • Overall Width
    1 in
  • Color
    Gray
  • Long Description
    The 01800 SCOTCH-BRITE SST UNITIZED WHEEL 1"X1"X3/16"7S FIN is a unitized non-woven deburring wheel constructed with Silicon Carbide abrasive featuring a 1 in wheel diameter, 1 in wheel thickness, 0.18 in center hole diameter, and Fine grade, ideal for detailed finishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text