Motion
01814 SCOTCH-BRITE SST UNITIZED WHEEL 6"X1/2"X1/2"7S FIN

3M
01814 SCOTCH-BRITE SST UNITIZED WHEEL 6"X1/2"X1/2"7S FIN

Scotch-Brite™ SST Unitized Wheel, 6 in x 1/2 in x 1/2 in 7S FIN, 4 per case
Mi Item #02713163
MFR #01814 SCOTCH-BRITE SST UNITIZED WHEEL 6"X1/2"X1/2"7S FIN
Price$138.57/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01814 SCOTCH-BRITE SST UNITIZED WHEEL 6"X1/2"X1/2"7S FIN

Scotch-Brite™ SST Unitized Wheel, 6 in x 1/2 in x 1/2 in 7S FIN, 4 per case
Mi Item #02713163
MFR #01814 SCOTCH-BRITE SST UNITIZED WHEEL 6"X1/2"X1/2"7S FIN

Mfr description
01814 SCOTCH-BRITE SST UNITIZED WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough, layered unitized construction operates clockwise or counterclockwise
  • Resists loading and runs cool, extending life of the wheel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$138.57/wh

Specifications

Dimensions

  • Center Hole Diameter  
    1/2 in
  • Overall Diameter
    6 in
  • Overall Width
    0.5 in
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    1/2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Grade
    Fine
  • Long Description
    The 01814 SCOTCH-BRITE SST UNITIZED WHEEL 6"X1/2"X1/2"7S FIN is a unitized non-woven deburring wheel constructed with Silicon Carbide abrasive featuring a 6 in wheel diameter, 1/2 in wheel thickness, 1/2 in center hole diameter, and Fine grade, ideal for blending and finishing.
  • Manufacturer Stock Number
    61500122819
  • Manufacturer Upc Number
    00048011018140
  • Material
    Silicon Carbide
  • Max Rpm
    7500 rpm
  • UPC_NO
    00048011018140
  • Wheel Type
    Unitized
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)