Motion
01870 SCOTCH-BRITE METAL FINISHING WHEEL 6"X2"X1"6A CRS

3M
01870 SCOTCH-BRITE METAL FINISHING WHEEL 6"X2"X1"6A CRS

Scotch-Brite™ Metal Finishing Wheel, MF-WL, 6A Coarse, 6 in x 2 in x 1 in, 2 per case
MI ITEM #02713170
MFR #01870 SCOTCH-BRITE METAL FINISHING WHEEL 6"X2"X1"6A CRS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01870 SCOTCH-BRITE METAL FINISHING WHEEL 6"X2"X1"6A CRS

Scotch-Brite™ Metal Finishing Wheel, MF-WL, 6A Coarse, 6 in x 2 in x 1 in, 2 per case
MI ITEM #02713170
MFR #01870 SCOTCH-BRITE METAL FINISHING WHEEL 6"X2"X1"6A CRS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01870 SCOTCH-BRITE METAL FINISHING
  • For industrial/occupational use only. Not for consumer sale or use.
  • High conformability and uniform wear provides consistent cutting power to produce superior satin, mill and brushed finishes
  • Open-web construction resists loading and runs cool to provide professional results on stainless steel, brass, aluminum and other metals
  • Controlled abrasive action helps prevent undercutting or gouging
  • Highly conformable wheel effectively finishes irregular or contoured surfaces
  • Convolute construction wound around a fiber core runs smooth to provide fine, uniform finishing

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Wheel Type
    Convolute
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grade
    Coarse
  • Max Rpm
    6000 rpm
  • Manufacturer Stock Number
    61500037926
  • Manufacturer Upc Number
    00048011018706
  • UPC_NO
    00048011018706
  • Overall Diameter
    6 in
  • Overall Width
    2 in
  • Color
    Red
  • Long Description
    The 01870 SCOTCH-BRITE METAL FINISHING WHEEL 6"X2"X1"6A CRS is a Convolute Non-Woven Deburring Wheel made with Aluminum Oxide abrasive featuring a 6 in wheel diameter, 2 in wheel thickness, 1 in center hole diameter, and Coarse grade, designed for aggressive blending.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text