Motion
7010367134 STANDARD ABRASIVES SURFACE CONDITIONING FE BELT 885006, 2 IN X 4

3M
7010367134 STANDARD ABRASIVES SURFACE CONDITIONING FE BELT 885006, 2 IN X 4

Standard Abrasives™ Surface Conditioning FE Belt 885006, 2 in x 48 in MED, 10 per case
MI ITEM #02713188
MFR #7010367134 STANDARD ABRASIVES SURFACE CONDITIONING FE BELT 885006, 2 IN X 4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010367134 STANDARD ABRASIVES SURFACE CONDITIONING FE BELT 885006, 2 IN X 4

Standard Abrasives™ Surface Conditioning FE Belt 885006, 2 in x 48 in MED, 10 per case
MI ITEM #02713188
MFR #7010367134 STANDARD ABRASIVES SURFACE CONDITIONING FE BELT 885006, 2 IN X 4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010367134 STANDARD ABRASIVES SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • High edge durability and flexibility
  • Designed for blending and deburring on ferrous metals, stainless steel, and high nickel/chrome alloys
  • Aluminum Oxide on FE material provides high initial and extended cut rate
  • Most efficient on ferrous materials when high contact pressure and stock removal are required
  • Open web responds to surface irregularities and minimizes gouging of the part
  • Non-woven construction provides for long life, flexibility, heat-resistance and consistent cut rate
  • Suitable for low-stretch applications

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Grade
    Medium
  • Manufacturer Upc Number
    00051115364587
  • UPC_NO
    00051115364587
  • Overall Length
    48 in
  • Overall Width
    2 in
  • Color
    Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text