Motion
7010367286 STANDARD ABRASIVES QUICK CHANGE SURFACE CONDITIONING RC DISC, 84

3M
7010367286 STANDARD ABRASIVES QUICK CHANGE SURFACE CONDITIONING RC DISC, 84

Scotch-Brite® Clean N Strip™ Quick Change Disc - Aluminum Oxide Abrasive Material, Blue Color
MI ITEM #02713192
MFR #7010367286 STANDARD ABRASIVES QUICK CHANGE SURFACE CONDITIONING RC DISC, 84
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010367286 STANDARD ABRASIVES QUICK CHANGE SURFACE CONDITIONING RC DISC, 84

Scotch-Brite® Clean N Strip™ Quick Change Disc - Aluminum Oxide Abrasive Material, Blue Color
MI ITEM #02713192
MFR #7010367286 STANDARD ABRASIVES QUICK CHANGE SURFACE CONDITIONING RC DISC, 84

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Diameter
    1.5 in
  • Wheel Diameter
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Blue
  • Grade
    Fine
  • Manufacturer Upc Number
    00051115369100
  • Max Rpm
    30100 rpm
  • UPC_NO
    00051115369100

Overview

Mfr description
7010367286 STANDARD ABRASIVES QUICK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum oxide on RC material provides good initial and extended cut rate
  • Designed for blending, coating removal, finishing, and light deburring on flat surfaces
  • Best material for general use and moderate pressure usage
  • Load-resistant material is well-suited for use on composites and soft metals such as aluminum
  • Open web responds to surface irregularities and minimizes gouging of the part
  • Easy fastening and swapping of quick change discs enhances tool efficiency and worker productivity
  • Available in dark brown, extra coarse-grade; brown, coarse-grade; maroon, medium-grade; and blue, very fine grade

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought