Motion
7010366977 STANDARD ABRASIVES S/C UNITIZED WHEEL 863281, 632 6 IN X 1/2 IN

3M
7010366977 STANDARD ABRASIVES S/C UNITIZED WHEEL 863281, 632 6 IN X 1/2 IN

Standard Abrasives™ S/C Unitized Wheel 863281, 632 6 in x 1/2 in x 5/8 in, 4 per case
Mi Item #02713208
MFR #7010366977 STANDARD ABRASIVES S/C UNITIZED WHEEL 863281, 632 6 IN X 1/2 IN
Price$88.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010366977 STANDARD ABRASIVES S/C UNITIZED WHEEL 863281, 632 6 IN X 1/2 IN

Standard Abrasives™ S/C Unitized Wheel 863281, 632 6 in x 1/2 in x 5/8 in, 4 per case
Mi Item #02713208
MFR #7010366977 STANDARD ABRASIVES S/C UNITIZED WHEEL 863281, 632 6 IN X 1/2 IN

Mfr description
7010366977 STANDARD ABRASIVES S/C
  • For industrial/occupational use only. Not for consumer sale or use.
  • Soft/Medium density silicon carbide finely finishes and polishes on medium-pressure applications
  • Silicon Carbide mineral is suitable for ferrous and non-ferrous metals, including exotic metals and titanium, as well as composites
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.35/each

Specifications

Dimensions

  • Center Hole Diameter  
    1 in
  • Overall Diameter
    6 in
  • Overall Width
    0.5 in
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    1 in

Details

  • Abrasive Material
    Silicon Carbide
  • Grade
    Fine
  • Long Description
    The 7010366977 STANDARD ABRASIVES S/C UNITIZED WHEEL 863281, 632 6 IN X 1/2 IN is a unitized non-woven deburring wheel constructed with Silicon Carbide abrasive featuring a 6 in wheel diameter, 1 in wheel thickness, 1 in center hole diameter, and Fine grade, designed for surface conditioning.
  • Manufacturer Stock Number
    61500095445
  • Manufacturer Upc Number
    00051115354953
  • Material
    Aluminum Oxide
  • Max Rpm
    5000 rpm
  • UPC_NO
    00051115354953
  • Wheel Type
    Unitized
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)