Motion
7010367041 SCOTCH-BRITE CLEAN AND FINISH FINISHING FLAP BRUSH, CF-FB, TS R

3M
7010367041 SCOTCH-BRITE CLEAN AND FINISH FINISHING FLAP BRUSH, CF-FB, TS R

Scotch-Brite™ Clean and Finish Finishing Flap Brush, CF-FB, TS Red Core, 7A Very Fine, 8 in x 51 in x 3.15 in, 1 per case
MI ITEM #02713210
MFR #7010367041 SCOTCH-BRITE CLEAN AND FINISH FINISHING FLAP BRUSH, CF-FB, TS R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010367041 SCOTCH-BRITE CLEAN AND FINISH FINISHING FLAP BRUSH, CF-FB, TS R

Scotch-Brite™ Clean and Finish Finishing Flap Brush, CF-FB, TS Red Core, 7A Very Fine, 8 in x 51 in x 3.15 in, 1 per case
MI ITEM #02713210
MFR #7010367041 SCOTCH-BRITE CLEAN AND FINISH FINISHING FLAP BRUSH, CF-FB, TS R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010367041 SCOTCH-BRITE CLEAN AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • High-value brush with good performance for a variety of finishing applications in metalworking and woodworking
  • Offered in a broad range of grades and densities
  • Flap construction helps brush continually lap the surface, resulting in finer finishes
  • Some brushes feature a Roloc™ or Roloc™+ attachment system for swift and easy connection to a die grinder
  • May be used on a variety of substrates, including wood, metal and paint

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Center Hole Diameter
    1/4 in
  • Max Rpm
    10000 rpm
  • Manufacturer Stock Number
    61500095346
  • Manufacturer Upc Number
    00076308643232
  • UPC_NO
    00076308643232

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text