Motion
7100112078 STANDARD ABRASIVES QUICK CHANGE BUFF AND BLEND GP DISC, 810213,

3M
7100112078 STANDARD ABRASIVES QUICK CHANGE BUFF AND BLEND GP DISC, 810213,

Scotch-Brite® Clean N Strip™ Quick Change Disc - Aluminum Oxide Abrasive Material, Red Color
Mi Item #02713211
MFR #7100112078 STANDARD ABRASIVES QUICK CHANGE BUFF AND BLEND GP DISC, 810213,
Price$2.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100112078 STANDARD ABRASIVES QUICK CHANGE BUFF AND BLEND GP DISC, 810213,

Scotch-Brite® Clean N Strip™ Quick Change Disc - Aluminum Oxide Abrasive Material, Red Color
Mi Item #02713211
MFR #7100112078 STANDARD ABRASIVES QUICK CHANGE BUFF AND BLEND GP DISC, 810213,

Mfr description
7100112078 STANDARD ABRASIVES QUICK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Moderately aggressive material offers great versatility and may be used for a variety of light-duty industrial applications, including cleaning and deburring
  • Multi-purpose abrasive works well on most metals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.39/each

Specifications

Dimensions

  • Overall Diameter
    1.5 in
  • Wheel Diameter
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Red
  • Grade
    Fine
  • Manufacturer Stock Number
    61500024643
  • Manufacturer Upc Number
    00051115351525
  • Max Rpm
    10000 rpm
  • UPC_NO
    00051115351525
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)