Motion
7010367314 STANDARD ABRASIVES GP PLUS WHEEL 853052, 6 IN X 1/2 IN X 1 IN 8S

3M
7010367314 STANDARD ABRASIVES GP PLUS WHEEL 853052, 6 IN X 1/2 IN X 1 IN 8S

Standard Abrasives™ GP Plus Wheel 853052, 6 in x 1/2 in x 1 in 8S MED, 4 per case
MI ITEM #02713220
MFR #7010367314 STANDARD ABRASIVES GP PLUS WHEEL 853052, 6 IN X 1/2 IN X 1 IN 8S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010367314 STANDARD ABRASIVES GP PLUS WHEEL 853052, 6 IN X 1/2 IN X 1 IN 8S

Standard Abrasives™ GP Plus Wheel 853052, 6 in x 1/2 in x 1 in 8S MED, 4 per case
MI ITEM #02713220
MFR #7010367314 STANDARD ABRASIVES GP PLUS WHEEL 853052, 6 IN X 1/2 IN X 1 IN 8S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010367314 STANDARD ABRASIVES GP PLUS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excellent wheel for deburring, blending and cleaning when a consistent cut rate and wheel durability are a primary requirement
  • Fast cut rate contributes to fast removal of burrs, helping to increase productivity
  • Medium to fine grade mineral produces fine finishes on parts such as surgical tools
  • Hard density wheel stands up to edges
  • Open web is load resistant, prolonging abrasive service life

Specifications

  • Abrasive Material
    Silicon Carbide
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grade
    Fine
  • Max Rpm
    4500 rpm
  • Manufacturer Upc Number
    00051115370311
  • UPC_NO
    00051115370311
  • Overall Diameter
    6 in
  • Overall Width
    0.5 in
  • Long Description
    The 7010367314 STANDARD ABRASIVES GP PLUS WHEEL 853052 is a non-woven deburring wheel made with Silicon Carbide abrasive featuring an 8 in wheel diameter, 3 in wheel thickness, 3 in center hole diameter, and Fine grade, designed for surface finishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text