Motion
7010367319 STANDARD ABRASIVES GP PLUS WHEEL 853853, 12 IN X 2 IN X 5 IN 8S

3M
7010367319 STANDARD ABRASIVES GP PLUS WHEEL 853853, 12 IN X 2 IN X 5 IN 8S

Standard Abrasives™ GP Plus Wheel 853853, 12 in x 2 in x 5 in 8S FIN, 1 per case
MI ITEM #02713222
MFR #7010367319 STANDARD ABRASIVES GP PLUS WHEEL 853853, 12 IN X 2 IN X 5 IN 8S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010367319 STANDARD ABRASIVES GP PLUS WHEEL 853853, 12 IN X 2 IN X 5 IN 8S

Standard Abrasives™ GP Plus Wheel 853853, 12 in x 2 in x 5 in 8S FIN, 1 per case
MI ITEM #02713222
MFR #7010367319 STANDARD ABRASIVES GP PLUS WHEEL 853853, 12 IN X 2 IN X 5 IN 8S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    1-1/4 in
  • Overall Diameter
    12 in
  • Overall Width
    2 in
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    1 in

Details

  • Abrasive Material
    Silicon Carbide
  • Grade
    Medium
  • Long Description
    The 7010367319 STANDARD ABRASIVES GP PLUS WHEEL 853853 is a Convolute Non-Woven Deburring Wheel made with Silicon Carbide abrasive featuring a 6 in wheel diameter, 1 in wheel thickness, 1-1/4 in center hole diameter, and Medium grade, suitable for general finishing.
  • Manufacturer Stock Number
    61500000403
  • Manufacturer Upc Number
    00051115370465
  • Material
    Garnet
  • Max Rpm
    6000 rpm
  • UPC_NO
    00051115370465
  • Wheel Type
    Convolute

Overview

Mfr description
7010367319 STANDARD ABRASIVES GP PLUS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excellent wheel for deburring, blending and cleaning when a consistent cut rate and wheel durability are a primary requirement
  • Fast cut rate contributes to fast removal of burrs, helping to increase productivity
  • Medium to fine grade mineral produces fine finishes on parts such as surgical tools
  • Hard density wheel stands up to edges
  • Open web is load resistant, prolonging abrasive service life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought