Motion
03272 SCOTCH-BRITE CUT & POLISH WHEEL 6"X2"X1"7A MED

3M
03272 SCOTCH-BRITE CUT & POLISH WHEEL 6"X2"X1"7A MED

Scotch-Brite™ Cut and Polish Wheel, CP-WL, 7A Medium, 6 in x 2 in x 1 in, 2 per case
MI ITEM #02713232
MFR #03272 SCOTCH-BRITE CUT & POLISH WHEEL 6"X2"X1"7A MED
Price$558.00/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03272 SCOTCH-BRITE CUT & POLISH WHEEL 6"X2"X1"7A MED

Scotch-Brite™ Cut and Polish Wheel, CP-WL, 7A Medium, 6 in x 2 in x 1 in, 2 per case
MI ITEM #02713232
MFR #03272 SCOTCH-BRITE CUT & POLISH WHEEL 6"X2"X1"7A MED

Mfr description
03272 SCOTCH-BRITE CUT & POLISH WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Made with Aluminum Oxide mineral, which provides an aggressive cut for heavy duty blending and finishing
  • Non-woven web construction helps resist premature loading, contributing to longer service life
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$558.00/wh

Specifications

Dimensions

  • Center Hole Diameter  
    1 in
  • Overall Diameter
    6 in
  • Overall Width
    2 in
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Beige
  • Grade
    Medium
  • Long Description
    The 03272 SCOTCH-BRITE CUT & POLISH WHEEL 6"X2"X1"7A MED is a non-woven deburring wheel constructed with Aluminum Oxide abrasive featuring a 6 in wheel diameter, 2 in wheel thickness, 1 in center hole diameter, and Medium grade, designed for cut and polish finishing and surface conditioning.
  • Manufacturer Stock Number
    61500108982
  • Manufacturer Upc Number
    00048011032726
  • Material
    Aluminum Oxide
  • Max Rpm
    6000 rpm
  • UPC_NO
    00048011032726

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)