Motion
03280 SCOTCH-BRITE CUT & POLISH WHEEL 8"X2"X3"7A FIN

3M
03280 SCOTCH-BRITE CUT & POLISH WHEEL 8"X2"X3"7A FIN

Scotch-Brite™ Cut and Polish Wheel, CP-WL, 7A Fine, 8 in x 2 in x 3 in, 2 per case
MI ITEM #02713238
MFR #03280 SCOTCH-BRITE CUT & POLISH WHEEL 8"X2"X3"7A FIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03280 SCOTCH-BRITE CUT & POLISH WHEEL 8"X2"X3"7A FIN

Scotch-Brite™ Cut and Polish Wheel, CP-WL, 7A Fine, 8 in x 2 in x 3 in, 2 per case
MI ITEM #02713238
MFR #03280 SCOTCH-BRITE CUT & POLISH WHEEL 8"X2"X3"7A FIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03280 SCOTCH-BRITE CUT & POLISH WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Made with Aluminum Oxide mineral, which provides an aggressive cut for heavy duty blending and finishing
  • Non-woven web construction helps resist premature loading, contributing to longer service life
  • Good replacement for rubber bonded wheel
  • Ideal for aggressive blending and finishing

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Wheel Type
    Convolute
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grade
    Fine
  • Max Rpm
    4500 rpm
  • Manufacturer Stock Number
    61500005048
  • Manufacturer Upc Number
    00048011032801
  • UPC_NO
    00048011032801
  • Overall Diameter
    8 in
  • Overall Width
    2 in
  • Color
    Beige
  • Long Description
    The 03280 SCOTCH-BRITE CUT & POLISH WHEEL 8"X2"X3"7A FIN is a Convolute Non-Woven Deburring Wheel made with Aluminum Oxide abrasive featuring an 8 in wheel diameter, 2 in wheel thickness, 3 in center hole diameter, and Fine grade, designed for finishing applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text