Motion
03297 SCOTCH-BRITE CUT & POLISH WHEEL 12"X2"X5"7A VFN

3M
03297 SCOTCH-BRITE CUT & POLISH WHEEL 12"X2"X5"7A VFN

Scotch-Brite™ Cut and Polish Wheel, CP-WL, 7A Very Fine, 12 in x 2 in x 5 in, 1 per case
Mi Item #02713244
MFR #03297 SCOTCH-BRITE CUT & POLISH WHEEL 12"X2"X5"7A VFN
Price$1,138.37/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03297 SCOTCH-BRITE CUT & POLISH WHEEL 12"X2"X5"7A VFN

Scotch-Brite™ Cut and Polish Wheel, CP-WL, 7A Very Fine, 12 in x 2 in x 5 in, 1 per case
Mi Item #02713244
MFR #03297 SCOTCH-BRITE CUT & POLISH WHEEL 12"X2"X5"7A VFN

Mfr description
03297 SCOTCH-BRITE CUT & POLISH WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Made with Aluminum Oxide mineral, which provides an aggressive cut for heavy duty blending and finishing
  • Non-woven web construction helps resist premature loading, contributing to longer service life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,138.37/wh

Specifications

Dimensions

  • Center Hole Diameter  
    5 in
  • Overall Diameter
    12 in
  • Overall Width
    2 in
  • Wheel Diameter  
    12 in
  • Wheel Thickness  
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Beige
  • Grade
    Very Fine
  • Long Description
    The 03297 SCOTCH-BRITE CUT & POLISH WHEEL 12"X2"X5"7A VFN is a non-woven deburring wheel constructed with Aluminum Oxide abrasive featuring a 12 in wheel diameter, 2 in wheel thickness, 5 in center hole diameter, and Very Fine grade, suitable for final finishing, polishing, and surface refinement.
  • Manufacturer Stock Number
    61500002862
  • Manufacturer Upc Number
    00048011032979
  • Material
    Aluminum Oxide
  • Max Rpm
    3000 rpm
  • UPC_NO
    00048011032979
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)