Motion
03299 SCOTCH-BRITE CUT & POLISH WHEEL 12"X2"X5"7A MED

3M
03299 SCOTCH-BRITE CUT & POLISH WHEEL 12"X2"X5"7A MED

Scotch-Brite™ Cut and Polish Wheel, CP-WL, 7A Medium, 12 in x 2 in x 5 in, 1 per case
MI ITEM #02713246
MFR #03299 SCOTCH-BRITE CUT & POLISH WHEEL 12"X2"X5"7A MED
Your Price$1,071.40/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03299 SCOTCH-BRITE CUT & POLISH WHEEL 12"X2"X5"7A MED

Scotch-Brite™ Cut and Polish Wheel, CP-WL, 7A Medium, 12 in x 2 in x 5 in, 1 per case
MI ITEM #02713246
MFR #03299 SCOTCH-BRITE CUT & POLISH WHEEL 12"X2"X5"7A MED

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1,071.40/wh(List $1,138.37)

Overview

Mfr description
03299 SCOTCH-BRITE CUT & POLISH WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Made with Aluminum Oxide mineral, which provides an aggressive cut for heavy duty blending and finishing
  • Non-woven web construction helps resist premature loading, contributing to longer service life
  • Good replacement for rubber bonded wheel
  • Ideal for aggressive blending and finishing

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Wheel Type
    Convolute
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grade
    Medium
  • Max Rpm
    3000 rpm
  • Manufacturer Stock Number
    61500001260
  • Manufacturer Upc Number
    00048011032993
  • UPC_NO
    00048011032993
  • Overall Diameter
    12 in
  • Overall Width
    2 in
  • Color
    Beige
  • Long Description
    The 03299 SCOTCH-BRITE CUT & POLISH WHEEL 12"X2"X5"7A MED is a Convolute Non-Woven Deburring Wheel made with Aluminum Oxide abrasive featuring a 12 in wheel diameter, 2 in wheel thickness, 5 in center hole diameter, and Medium grade, ideal for surface conditioning.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text