Motion
03300 SCOTCH-BRITE CUT & POLISH WHEEL 12"X2"X5"7A CRS

3M
03300 SCOTCH-BRITE CUT & POLISH WHEEL 12"X2"X5"7A CRS

Scotch-Brite™ Cut and Polish Wheel, CP-WL, 7A Coarse, 12 in x 2 in x 5 in, 1 per case
MI ITEM #02713247
MFR #03300 SCOTCH-BRITE CUT & POLISH WHEEL 12"X2"X5"7A CRS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03300 SCOTCH-BRITE CUT & POLISH WHEEL 12"X2"X5"7A CRS

Scotch-Brite™ Cut and Polish Wheel, CP-WL, 7A Coarse, 12 in x 2 in x 5 in, 1 per case
MI ITEM #02713247
MFR #03300 SCOTCH-BRITE CUT & POLISH WHEEL 12"X2"X5"7A CRS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03300 SCOTCH-BRITE CUT & POLISH WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Made with Aluminum Oxide mineral, which provides an aggressive cut for heavy duty blending and finishing
  • Non-woven web construction helps resist premature loading, contributing to longer service life
  • Good replacement for rubber bonded wheel
  • Ideal for aggressive blending and finishing

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grade
    Coarse
  • Max Rpm
    3000 rpm
  • Manufacturer Stock Number
    61500001047
  • Manufacturer Upc Number
    00048011033006
  • UPC_NO
    00048011033006
  • Overall Diameter
    12 in
  • Overall Width
    2 in
  • Long Description
    The 03300 SCOTCH-BRITE CUT & POLISH WHEEL 12"X2"X5"7A CRS is a non-woven deburring wheel made with Aluminum Oxide abrasive featuring a 12 in wheel diameter, 2 in wheel thickness, 5 in center hole diameter, and Coarse grade, designed for heavy material removal.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text