Motion
03307 SCOTCH-BRITE CUT & POLISH WHEEL 14"X1"X8"7A MED

3M
03307 SCOTCH-BRITE CUT & POLISH WHEEL 14"X1"X8"7A MED

Scotch-Brite™ Cut and Polish Wheel, CP-WL, 7A Medium, 14 in x 1 in x 8 in, 1 per case
Mi Item #02713251
MFR #03307 SCOTCH-BRITE CUT & POLISH WHEEL 14"X1"X8"7A MED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03307 SCOTCH-BRITE CUT & POLISH WHEEL 14"X1"X8"7A MED

Scotch-Brite™ Cut and Polish Wheel, CP-WL, 7A Medium, 14 in x 1 in x 8 in, 1 per case
Mi Item #02713251
MFR #03307 SCOTCH-BRITE CUT & POLISH WHEEL 14"X1"X8"7A MED

Mfr description
03307 SCOTCH-BRITE CUT & POLISH WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Made with Aluminum Oxide mineral, which provides an aggressive cut for heavy duty blending and finishing
  • Non-woven web construction helps resist premature loading, contributing to longer service life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    8 in
  • Overall Diameter
    14 in
  • Overall Width
    1 in
  • Wheel Diameter  
    14 in
  • Wheel Thickness  
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Beige
  • Grade
    Medium
  • Long Description
    The 03307 SCOTCH-BRITE CUT & POLISH WHEEL 14"X1"X8"7A MED is a non-woven deburring wheel constructed with Aluminum Oxide abrasive featuring a 14 in wheel diameter, 1 in wheel thickness, 8 in center hole diameter, and Medium grade, suitable for cut and polish finishing and blending operations.
  • Manufacturer Stock Number
    61500001914
  • Manufacturer Upc Number
    00048011033075
  • Material
    Aluminum Oxide
  • Max Rpm
    2550 rpm
  • UPC_NO
    00048011033075
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)