Motion
03313 SCOTCH-BRITE CUT & POLISH WHEEL 14"X2"X8"7A CRS

3M
03313 SCOTCH-BRITE CUT & POLISH WHEEL 14"X2"X8"7A CRS

Scotch-Brite™ Cut and Polish Wheel, CP-WL, 7A Coarse, 14 in x 2 in x 8 in, 1 per case
Mi Item #02713255
MFR #03313 SCOTCH-BRITE CUT & POLISH WHEEL 14"X2"X8"7A CRS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03313 SCOTCH-BRITE CUT & POLISH WHEEL 14"X2"X8"7A CRS

Scotch-Brite™ Cut and Polish Wheel, CP-WL, 7A Coarse, 14 in x 2 in x 8 in, 1 per case
Mi Item #02713255
MFR #03313 SCOTCH-BRITE CUT & POLISH WHEEL 14"X2"X8"7A CRS

Mfr description
03313 SCOTCH-BRITE CUT & POLISH WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Made with Aluminum Oxide mineral, which provides an aggressive cut for heavy duty blending and finishing
  • Non-woven web construction helps resist premature loading, contributing to longer service life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    8 in
  • Overall Diameter
    14 in
  • Overall Width
    2 in
  • Wheel Diameter  
    14 in
  • Wheel Thickness  
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Beige
  • Grade
    Coarse
  • Long Description
    The 03313 SCOTCH-BRITE CUT & POLISH WHEEL 14"X2"X8"7A CRS is a non-woven deburring wheel made with Aluminum Oxide abrasive featuring a 14 in wheel diameter, 2 in wheel thickness, 8 in center hole diameter, and Coarse grade, suitable for aggressive blending.
  • Manufacturer Stock Number
    61500001922
  • Manufacturer Upc Number
    00048011033136
  • Material
    Aluminum Oxide
  • Max Rpm
    2550 rpm
  • UPC_NO
    00048011033136
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)