Motion
03744 SCOTCH-BRITE CUT & POLISH UNITIZED WHEEL 4"X1/4"X1/4"7A CRS

3M
03744 SCOTCH-BRITE CUT & POLISH UNITIZED WHEEL 4"X1/4"X1/4"7A CRS

Scotch-Brite™ Cut and Polish Unitized Wheel, CP-UW, 7A Coarse, 4 in x 1/4 in x 1/4 in, 20 per case
MI ITEM #02713272
MFR #03744 SCOTCH-BRITE CUT & POLISH UNITIZED WHEEL 4"X1/4"X1/4"7A CRS
List Price$43.22/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03744 SCOTCH-BRITE CUT & POLISH UNITIZED WHEEL 4"X1/4"X1/4"7A CRS

Scotch-Brite™ Cut and Polish Unitized Wheel, CP-UW, 7A Coarse, 4 in x 1/4 in x 1/4 in, 20 per case
MI ITEM #02713272
MFR #03744 SCOTCH-BRITE CUT & POLISH UNITIZED WHEEL 4"X1/4"X1/4"7A CRS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$43.22/wh for your price

Overview

Mfr description
03744 SCOTCH-BRITE CUT & POLISH UNITIZED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable, aggressive wheel for tough blending, finishing, and deburring on harder metals like stainless steel, carbon steel, high nickel alloys
  • High concentration of abrasive mineral is fast cutting and consistently produces a bright finish throughout the life of the wheel
  • Flexible, non-woven construction provides controlled abrasive action that helps prevent undercutting or gouging
  • Tightly layered, unitized construction can operate in clockwise or counterclockwise directions
  • Scotch-Brite™ material resists loading and wears at a uniform rate to provide continuous cutting action

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Wheel Type
    Unitized
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grade
    Coarse
  • Max Rpm
    12100 rpm
  • Manufacturer Stock Number
    61500023884
  • Manufacturer Upc Number
    00048011037448
  • UPC_NO
    00048011037448
  • Overall Diameter
    4 in
  • Overall Width
    0.25 in
  • Color
    Beige
  • Long Description
    The 03744 SCOTCH-BRITE CUT & POLISH UNITIZED WHEEL 4"X1/4"X1/4"7A CRS is a unitized non-woven deburring wheel made with Aluminum Oxide abrasive featuring a 4 in wheel diameter, 1/4 in wheel thickness, 1/4 in center hole diameter, and Coarse grade, ideal for aggressive blending.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text