Motion
03764 ROTO PEEN ALMEN STRIP HOLDER 2"X7"X1"

3M
03764 ROTO PEEN ALMEN STRIP HOLDER 2"X7"X1"

3M™ Roto Peen Almen Strip Holder, 2 in x 7 in x 1 in, 1 per case
Mi Item #02713278
MFR #03764 ROTO PEEN ALMEN STRIP HOLDER 2"X7"X1"
Price$691.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03764 ROTO PEEN ALMEN STRIP HOLDER 2"X7"X1"

3M™ Roto Peen Almen Strip Holder, 2 in x 7 in x 1 in, 1 per case
Mi Item #02713278
MFR #03764 ROTO PEEN ALMEN STRIP HOLDER 2"X7"X1"

Mfr description
03764 ROTO PEEN ALMEN STRIP HOLDER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed to hold Almen Strips for peening intensity testing
  • Almen Strips A,C, and N can be used on the holder
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$691.42/each

Specifications

Dimensions

  • Overall Height
    2.5 in
  • Overall Length
    8.6 in
  • Overall Width
    8.5 in
  • Weight
    1.101 lb

Details

  • Abrasive Material
    Steel Shot
  • For Use With
    Roto Peen Flap Wheels
  • Manufacturer Stock Number
    7000046312
  • Manufacturer Upc Number
    00048011037646
  • Type
    Almen Strip Holder
  • UPC_NO
    00048011037646
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)