Motion
03765 ROTO PEEN FLAP ASSEMBLY 1"X2"TC 330

3M
03765 ROTO PEEN FLAP ASSEMBLY 1"X2"TC 330

Finishing Kit - 2 in Wheel Diameter, 1 in Wheel Width
Mi Item #02713279
MFR #03765 ROTO PEEN FLAP ASSEMBLY 1"X2"TC 330
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03765 ROTO PEEN FLAP ASSEMBLY 1"X2"TC 330

Finishing Kit - 2 in Wheel Diameter, 1 in Wheel Width
Mi Item #02713279
MFR #03765 ROTO PEEN FLAP ASSEMBLY 1"X2"TC 330

Mfr description
03765 ROTO PEEN FLAP ASSEMBLY
  • For industrial/occupational use only. Not for consumer sale or use.
  • Flap/mandrel assembly is portable for added convenience
  • Tungsten carbide shot is bonded to the flaps, providing a cleaner peening method than loose shot "blasting"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Wheel Diameter  
    2 in
  • Wheel Width
    1 in

Details

  • Long Description
    The 03765 is a finishing kit with a 2 in diameter, 1 in width, and a weight of 0.032 lb, designed for detailed surface finishing applications.
  • Manufacturer Stock Number
    61986510362
  • Manufacturer Upc Number
    00048011037653
  • UPC_NO
    00048011037653
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)