Motion
03928 SCOTCH-BRITE SURFACE CONDITIONING DISC 6"XNH A MED

3M
03928 SCOTCH-BRITE SURFACE CONDITIONING DISC 6"XNH A MED

Scotch-Brite® Clean N Strip™ Non-woven Sanding Disc - 6.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Red Color
MI ITEM #02713307
MFR #03928 SCOTCH-BRITE SURFACE CONDITIONING DISC 6"XNH A MED
Price$15.03/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03928 SCOTCH-BRITE SURFACE CONDITIONING DISC 6"XNH A MED

Scotch-Brite® Clean N Strip™ Non-woven Sanding Disc - 6.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Red Color
MI ITEM #02713307
MFR #03928 SCOTCH-BRITE SURFACE CONDITIONING DISC 6"XNH A MED

Mfr description
03928 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Variety of abrasive grades and sizes provide an ideal starting point for cleaning, finishing, blending, and light deburring
  • Open web material runs cool and resists loading for prolonged operation
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.03/dc

Specifications

Dimensions

  • Disc Diameter  
    6 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Deburring, Blending, Radiusing, Refining, Cleaning, Finishing
  • Attachment Method
    Hook & Loop
  • Color
    Red
  • Grade
    Medium
  • Manufacturer Stock Number
    61500121100
  • Manufacturer Upc Number
    00048011039282
  • Material Application
    Paint Preparation, Light Deburring, Finishing, Rust Removal, Refining, Intermediate Sanding, General Purpose Sanding, Coating Removal, Blending
  • Max Rpm
    8000 rpm
  • Mounting Type
    Hook & Loop
  • Number Of Vacuum Holes
    0
  • UPC_NO
    00048011039282

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)