Motion
7010331211 STANDARD ABRASIVES A/O FLAP WHEEL 640606, 4 IN X 2 IN X 5/8 IN 8

3M
7010331211 STANDARD ABRASIVES A/O FLAP WHEEL 640606, 4 IN X 2 IN X 5/8 IN 8

Standard Abrasives™ A/O Flap Wheel 640606, 4 in x 2 in x 5/8 in 80, 10 per case
Mi Item #02713308
MFR #7010331211 STANDARD ABRASIVES A/O FLAP WHEEL 640606, 4 IN X 2 IN X 5/8 IN 8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010331211 STANDARD ABRASIVES A/O FLAP WHEEL 640606, 4 IN X 2 IN X 5/8 IN 8

Standard Abrasives™ A/O Flap Wheel 640606, 4 in x 2 in x 5/8 in 80, 10 per case
Mi Item #02713308
MFR #7010331211 STANDARD ABRASIVES A/O FLAP WHEEL 640606, 4 IN X 2 IN X 5/8 IN 8

Mfr description
7010331211 STANDARD ABRASIVES A/O FLAP
  • For industrial/occupational use only. Not for consumer sale or use.
  • Flaps provide coverage on contoured or radiused surfaces
  • Coated abrasive flaps provide aggressive stock removal, blending, finishing and cleaning
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    5 in
  • Wheel Diameter  
    12 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grade
    Medium
  • Manufacturer Upc Number
    00051115427312
  • Max Rpm
    3000 rpm
  • UPC_NO
    00051115427312
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)