Motion
03967 SCOTCH-BRITE SST DEBURRING WHEEL 8"X1"X3"8S FIN

3M
03967 SCOTCH-BRITE SST DEBURRING WHEEL 8"X1"X3"8S FIN

Scotch-Brite™ SST Deburring Wheel, ST-WL, 8S Fine, 8 in x 1 in x 3 in, 3 per case
MI ITEM #02713309
MFR #03967 SCOTCH-BRITE SST DEBURRING WHEEL 8"X1"X3"8S FIN
Your Price$287.20/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03967 SCOTCH-BRITE SST DEBURRING WHEEL 8"X1"X3"8S FIN

Scotch-Brite™ SST Deburring Wheel, ST-WL, 8S Fine, 8 in x 1 in x 3 in, 3 per case
MI ITEM #02713309
MFR #03967 SCOTCH-BRITE SST DEBURRING WHEEL 8"X1"X3"8S FIN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$287.20/wh(List $297.83)

Overview

Mfr description
03967 SCOTCH-BRITE SST DEBURRING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-woven web construction resists loading and delivers fresh abrasive to the surface continuously
  • Deburrs and finishes demanding alloys
  • Higher density wheel that retains conformability for finishing intricate geometries and contours

Specifications

  • Abrasive Material
    Silicon Carbide
  • Wheel Type
    Convolute
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grade
    Fine
  • Max Rpm
    4500 rpm
  • Manufacturer Stock Number
    61500011558
  • Manufacturer Upc Number
    00048011039671
  • UPC_NO
    00048011039671
  • Overall Diameter
    8 in
  • Overall Width
    1 in
  • Color
    Gray
  • Long Description
    The 03967 SCOTCH-BRITE SST DEBURRING WHEEL 8"X1"X3"8S FIN is a Convolute Non-Woven Deburring Wheel constructed with Silicon Carbide abrasive featuring a 10 in wheel diameter, 1 in wheel thickness, 3 in center hole diameter, and Fine grade, designed for consistent finishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text