Motion
03989 SCOTCH-BRITE CLEAN & STRIP UNITIZED WHEEL 6"X1/2"X7/8"7S XCS

3M
03989 SCOTCH-BRITE CLEAN & STRIP UNITIZED WHEEL 6"X1/2"X7/8"7S XCS

Scotch-Brite™ Clean and Strip Unitized Wheel, CS-UW, 7S Extra Coarse, 6 in x 1/2 in x 7/8 in, 4 per case
MI ITEM #02713310
MFR #03989 SCOTCH-BRITE CLEAN & STRIP UNITIZED WHEEL 6"X1/2"X7/8"7S XCS
List Price$138.48/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03989 SCOTCH-BRITE CLEAN & STRIP UNITIZED WHEEL 6"X1/2"X7/8"7S XCS

Scotch-Brite™ Clean and Strip Unitized Wheel, CS-UW, 7S Extra Coarse, 6 in x 1/2 in x 7/8 in, 4 per case
MI ITEM #02713310
MFR #03989 SCOTCH-BRITE CLEAN & STRIP UNITIZED WHEEL 6"X1/2"X7/8"7S XCS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$138.48/wh for your price

Overview

Mfr description
03989 SCOTCH-BRITE CLEAN & STRIP
  • For industrial/occupational use only. Not for consumer sale or use.
  • More effective, smoother running, and safer for coating and corrosion removal than wire wheels and cups
  • Extra coarse abrasive and low conformability provide strong cutting action without damaging the base material
  • Gets into hard-to-reach areas
  • Tough, layered, unitized construction can operate clockwise or counterclockwise directions
  • Resists heat buildup and loading on soft coatings, allowing prolonged operation and consistent coating removal

Specifications

  • Abrasive Material
    Silicon Carbide
  • Wheel Type
    Unitized
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grade
    Extra Coarse
  • Max Rpm
    7000 rpm
  • Manufacturer Stock Number
    61500011749
  • Manufacturer Upc Number
    00048011039893
  • UPC_NO
    00048011039893
  • Overall Diameter
    6 in
  • Overall Width
    0.5 in
  • Color
    Gray
  • Long Description
    The 03989 SCOTCH-BRITE CLEAN & STRIP UNITIZED WHEEL 6"X1/2"X7/8"7S XCS is a unitized non-woven deburring wheel made with Silicon Carbide abrasive featuring a 6 in wheel diameter, 1/2 in wheel thickness, 0.87 in center hole diameter, and Extra Coarse grade, designed for aggressive cleaning, coating removal, and surface preparation.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text