Motion
04118 SCOTCH-BRITE SURFACE CONDITIONING DISC 1-1/2"XNH A CRS

3M
04118 SCOTCH-BRITE SURFACE CONDITIONING DISC 1-1/2"XNH A CRS

Scotch-Brite® Clean N Strip™ Non-Woven Sanding Disc - 1-1/2 in Disc Diameter, Aluminum Oxide Abrasive Material, Brown Color
MI ITEM #02713335
MFR #04118 SCOTCH-BRITE SURFACE CONDITIONING DISC 1-1/2"XNH A CRS
List Price$1.95/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
04118 SCOTCH-BRITE SURFACE CONDITIONING DISC 1-1/2"XNH A CRS

Scotch-Brite® Clean N Strip™ Non-Woven Sanding Disc - 1-1/2 in Disc Diameter, Aluminum Oxide Abrasive Material, Brown Color
MI ITEM #02713335
MFR #04118 SCOTCH-BRITE SURFACE CONDITIONING DISC 1-1/2"XNH A CRS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.95/dc for your price

Overview

Mfr description
04118 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Variety of abrasive grades and sizes provide an ideal starting point for cleaning, finishing, blending, and light deburring
  • Open web material runs cool and resists loading for prolonged operation
  • Conformable disc conditions surfaces without gouging, undercutting, or damaging the base material
  • Suitable for metal, composite, plastics, and other materials
  • Hook and loop attachment system provides fast disc change-out for multi-step finishing processes

Specifications

  • Disc Diameter
  • Grade
    Coarse
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Color
    Brown
  • Overall Diameter
    1.5 in
  • Manufacturer Stock Number
    61500013026
  • Manufacturer Upc Number
    00048011041186
  • UPC_NO
    00048011041186
  • Mounting Type
    Hook & Loop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought