Motion
04127 SCOTCH-BRITE SURFACE CONDITIONING DISC 2"XNH S SFN

3M
04127 SCOTCH-BRITE SURFACE CONDITIONING DISC 2"XNH S SFN

Scotch-Brite™ Surface Conditioning Disc, SC-DH, SiC Super Fine, 2 in x NH, 200 per case
Mi Item #02713338
MFR #04127 SCOTCH-BRITE SURFACE CONDITIONING DISC 2"XNH S SFN
Price$2.63/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
04127 SCOTCH-BRITE SURFACE CONDITIONING DISC 2"XNH S SFN

Scotch-Brite™ Surface Conditioning Disc, SC-DH, SiC Super Fine, 2 in x NH, 200 per case
Mi Item #02713338
MFR #04127 SCOTCH-BRITE SURFACE CONDITIONING DISC 2"XNH S SFN

Mfr description
04127 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Variety of abrasive grades and sizes provide an ideal starting point for cleaning, finishing, blending, and light deburring
  • Open web material runs cool and resists loading for prolonged operation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.63/dc

Specifications

Dimensions

  • Disc Diameter  
    2 in
  • Overall Diameter
    2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Non-Woven
  • Color
    Gray
  • Disc Color
    Gray
  • Grade
    Super Fine
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Package Quantity
    200
  • Manufacturer Stock Number
    61500013117
  • Manufacturer Upc Number
    00048011041278
  • Max Rpm
    23000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00048011041278
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)