Motion
04132 DISC PAD HOLDER 923 3"1/4"SHANK

3M
04132 DISC PAD HOLDER 923 3"1/4"SHANK

3M™ Disc Pad Holder 923, 3 in 1/4 in Shank, 10 per case
MI ITEM #02713342
MFR #04132 DISC PAD HOLDER 923 3"1/4"SHANK
Your Price$14.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
04132 DISC PAD HOLDER 923 3"1/4"SHANK

3M™ Disc Pad Holder 923, 3 in 1/4 in Shank, 10 per case
MI ITEM #02713342
MFR #04132 DISC PAD HOLDER 923 3"1/4"SHANK

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$14.70/each(List $17.35)

Overview

Mfr description
04132 DISC PAD HOLDER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Allows quick and easy disc attachment and removal for multi-step processing
  • Options available for right angle grinders and random orbital sanders
  • Choose from solid or foam surfaces for custom sanding and grinding control
  • Available with or without built-in shanks

Specifications

  • Manufacturer Stock Number
    61500013174
  • Manufacturer Upc Number
    00048011041322
  • Mounting Type
    Hook & Loop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text