Motion
04147 SCOTCH-BRITE FINISHING FLAP BRUSH 8"X1"X3"5S SFN

3M
04147 SCOTCH-BRITE FINISHING FLAP BRUSH 8"X1"X3"5S SFN

Flap Brushes - Silicon Carbide Abrasive Material, 3 in Center Hole Diameter, 3200 rpm Maximum RPM
MI ITEM #02713345
MFR #04147 SCOTCH-BRITE FINISHING FLAP BRUSH 8"X1"X3"5S SFN
Price$160.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
04147 SCOTCH-BRITE FINISHING FLAP BRUSH 8"X1"X3"5S SFN

Flap Brushes - Silicon Carbide Abrasive Material, 3 in Center Hole Diameter, 3200 rpm Maximum RPM
MI ITEM #02713345
MFR #04147 SCOTCH-BRITE FINISHING FLAP BRUSH 8"X1"X3"5S SFN

Mfr description
04147 SCOTCH-BRITE FINISHING FLAP BRUSH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Soft density and med/fine/very fine abrasive grades produce brushed surfaces without compounds
  • Provides more surface contact than bristle-type brushes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$160.85/each

Specifications

Dimensions

  • Brush Diameter
    8 in
  • Brush Width
    1 in
  • Center Hole Diameter
    3 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Non-Woven
  • Manufacturer Stock Number
    61500013406
  • Manufacturer Upc Number
    00048011041476
  • Max Rpm
    3200 rpm
  • UPC_NO
    00048011041476

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)