Motion
04244 SCOTCH-BRITE CUT & POLISH WHEEL 12"X1/2"X5"7A MED

3M
04244 SCOTCH-BRITE CUT & POLISH WHEEL 12"X1/2"X5"7A MED

Scotch-Brite™ Cut and Polish Wheel, CP-WL, 7A Medium, 12 in x 1/2 in x 5 in, 2 per case
Mi Item #02713358
MFR #04244 SCOTCH-BRITE CUT & POLISH WHEEL 12"X1/2"X5"7A MED
Price$391.33/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
04244 SCOTCH-BRITE CUT & POLISH WHEEL 12"X1/2"X5"7A MED

Scotch-Brite™ Cut and Polish Wheel, CP-WL, 7A Medium, 12 in x 1/2 in x 5 in, 2 per case
Mi Item #02713358
MFR #04244 SCOTCH-BRITE CUT & POLISH WHEEL 12"X1/2"X5"7A MED

Mfr description
04244 SCOTCH-BRITE CUT & POLISH WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Made with Aluminum Oxide mineral, which provides an aggressive cut for heavy duty blending and finishing
  • Non-woven web construction helps resist premature loading, contributing to longer service life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$391.33/wh

Specifications

Dimensions

  • Center Hole Diameter  
    5 in
  • Overall Diameter
    12 in
  • Overall Width
    0.5 in
  • Wheel Diameter  
    12 in
  • Wheel Thickness  
    1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Beige
  • Grade
    Medium
  • Long Description
    The 04244 SCOTCH-BRITE CUT & POLISH WHEEL 12"X1/2"X5"7A MED is a Convolute Non-Woven Deburring Wheel made with Aluminum Oxide abrasive featuring a 12 in wheel diameter, 1/2 in wheel thickness, 5 in center hole diameter, and Medium grade, suitable for blending and finishing applications.
  • Manufacturer Stock Number
    61500015450
  • Manufacturer Upc Number
    00048011042442
  • Material
    Aluminum Oxide
  • Max Rpm
    3000 rpm
  • UPC_NO
    00048011042442
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)