Motion
04267 SCOTCH-BRITE CLEAN & STRIP RIM WHEEL 12"X1"X3"7S XCS

3M
04267 SCOTCH-BRITE CLEAN & STRIP RIM WHEEL 12"X1"X3"7S XCS

Scotch-Brite™ Clean and Strip Rim Wheel, CS-WR, 7S Extra Coarse, 12 in x 1 in x 3, 1 per case
Mi Item #02713359
MFR #04267 SCOTCH-BRITE CLEAN & STRIP RIM WHEEL 12"X1"X3"7S XCS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
04267 SCOTCH-BRITE CLEAN & STRIP RIM WHEEL 12"X1"X3"7S XCS

Scotch-Brite™ Clean and Strip Rim Wheel, CS-WR, 7S Extra Coarse, 12 in x 1 in x 3, 1 per case
Mi Item #02713359
MFR #04267 SCOTCH-BRITE CLEAN & STRIP RIM WHEEL 12"X1"X3"7S XCS

Mfr description
04267 SCOTCH-BRITE CLEAN & STRIP
  • For industrial/occupational use only. Not for consumer sale or use.
  • Safer for coating and corrosion removal than wire wheels and cups
  • Extra coarse mineral and low conformability provide strong cutting action
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    3 in
  • Overall Diameter
    12 in
  • Overall Width
    1 in
  • Wheel Diameter  
    12 in
  • Wheel Thickness  
    1 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Black
  • Grade
    Extra Coarse
  • Long Description
    The 04267 SCOTCH-BRITE CLEAN & STRIP RIM WHEEL 12"X1"X3"7S XCS is a non-woven deburring wheel constructed with Silicon Carbide abrasive featuring a 12 in wheel diameter, 1 in wheel thickness, 3 in center hole diameter, and Extra Coarse grade, designed for coating removal.
  • Manufacturer Stock Number
    61500015591
  • Manufacturer Upc Number
    00048011042671
  • Material
    Silicon Carbide
  • Max Rpm
    3000 rpm
  • UPC_NO
    00048011042671
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)