Motion
04270 SCOTCH-BRITE SURFACE CONDITIONING DISC PACK 917S 7"

3M
04270 SCOTCH-BRITE SURFACE CONDITIONING DISC PACK 917S 7"

Scotch-Brite® Clean N Strip™ Non-Woven Finishing Disc - 7 in Disc Dia, 6000 RPM, 1 Per Pack
Mi Item #02713360
MFR #04270 SCOTCH-BRITE SURFACE CONDITIONING DISC PACK 917S 7"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
04270 SCOTCH-BRITE SURFACE CONDITIONING DISC PACK 917S 7"

Scotch-Brite® Clean N Strip™ Non-Woven Finishing Disc - 7 in Disc Dia, 6000 RPM, 1 Per Pack
Mi Item #02713360
MFR #04270 SCOTCH-BRITE SURFACE CONDITIONING DISC PACK 917S 7"

Mfr description
04270 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    7 in

Details

  • Abrasive Type
    Non-Woven
  • Includes Center Hole
    Center Hole Not Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Manufacturer Package Quantity
    1
  • Manufacturer Stock Number
    61500117603
  • Manufacturer Upc Number
    00048011042701
  • Max Rpm
    6000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00048011042701
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)