Motion
04276 SCOTCH-BRITE SURFACE CONDITIONING DISC 2"XNH A VFN

3M
04276 SCOTCH-BRITE SURFACE CONDITIONING DISC 2"XNH A VFN

Scotch-Brite® Clean N Strip™ Non-woven Sanding Disc - 2.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Blue Color
Mi Item #02713362
MFR #04276 SCOTCH-BRITE SURFACE CONDITIONING DISC 2"XNH A VFN
Price$2.10/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
04276 SCOTCH-BRITE SURFACE CONDITIONING DISC 2"XNH A VFN

Scotch-Brite® Clean N Strip™ Non-woven Sanding Disc - 2.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Blue Color
Mi Item #02713362
MFR #04276 SCOTCH-BRITE SURFACE CONDITIONING DISC 2"XNH A VFN

Mfr description
04276 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Variety of abrasive grades and sizes provide an ideal starting point for cleaning, finishing, blending, and light deburring
  • Open web material runs cool and resists loading for prolonged operation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.10/dc

Specifications

Dimensions

  • Disc Diameter  
    2 in
  • Overall Diameter
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Cleaning, Finishing, Radiusing, Polishing
  • Attachment Method
    Hook & Loop
  • Color
    Blue
  • Grade
    Very Fine
  • Manufacturer Stock Number
    61500015971
  • Manufacturer Upc Number
    00048011042763
  • Material Application
    Rust Removal, Light Polishing, Blending, Contour Finishing
  • Max Rpm
    23000 rpm
  • Mounting Type
    Hook & Loop
  • Number Of Vacuum Holes
    0
  • UPC_NO
    00048011042763
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)