Motion
04278 SCOTCH-BRITE SURFACE CONDITIONING DISC 4"XNH A VFN

3M
04278 SCOTCH-BRITE SURFACE CONDITIONING DISC 4"XNH A VFN

Scotch-Brite® Clean N Strip™ Non-woven Sanding Disc - 4.0000 in Disc Diameter, Aluminum Oxide Abrasive Material
Mi Item #02713364
MFR #04278 SCOTCH-BRITE SURFACE CONDITIONING DISC 4"XNH A VFN
Price$5.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
04278 SCOTCH-BRITE SURFACE CONDITIONING DISC 4"XNH A VFN

Scotch-Brite® Clean N Strip™ Non-woven Sanding Disc - 4.0000 in Disc Diameter, Aluminum Oxide Abrasive Material
Mi Item #02713364
MFR #04278 SCOTCH-BRITE SURFACE CONDITIONING DISC 4"XNH A VFN

Mfr description
04278 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.75/each

Specifications

Dimensions

  • Disc Diameter  
    4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Cleaning, Radiusing, Polishing, Finishing
  • Attachment Method
    Hook & Loop
  • Grade
    Very Fine
  • Manufacturer Stock Number
    61500015997
  • Manufacturer Upc Number
    00048011042787
  • Material Application
    Rust Removal, Light Polishing, Blending, Contour Finishing
  • Max Rpm
    13000 rpm
  • Mounting Type
    Hook & Loop
  • Number Of Vacuum Holes
    0
  • UPC_NO
    00048011042787
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)