Specifications
Dimensions
- Brush Diameter12 in
- Brush Width2 in
- Center Hole Diameter5 in
Details
- Abrasive MaterialAluminum Oxide
- Abrasive TypeNon-Woven
- Manufacturer Stock Number61500188430
- Manufacturer Upc Number00048011043258
- Max Rpm2500 rpm
- UPC_NO00048011043258
Help us improve this product