Motion
04332 SCOTCH-BRITE CLEAN & STRIP DISC 14"X1-1/4"S XCS

3M
04332 SCOTCH-BRITE CLEAN & STRIP DISC 14"X1-1/4"S XCS

Scotch-Brite® Clean N Strip™ Non-woven Sanding Disc - 14.0000 in Disc Diameter, Silicon Carbide Abrasive Material, Black Color
Mi Item #02713375
MFR #04332 SCOTCH-BRITE CLEAN & STRIP DISC 14"X1-1/4"S XCS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
04332 SCOTCH-BRITE CLEAN & STRIP DISC 14"X1-1/4"S XCS

Scotch-Brite® Clean N Strip™ Non-woven Sanding Disc - 14.0000 in Disc Diameter, Silicon Carbide Abrasive Material, Black Color
Mi Item #02713375
MFR #04332 SCOTCH-BRITE CLEAN & STRIP DISC 14"X1-1/4"S XCS

Mfr description
04332 SCOTCH-BRITE CLEAN & STRIP DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Removes paint, rust and coatings quickly without compromising the geometry of the workpiece
  • Thin width gets into tight corners for complete cleaning, stripping, and surface prep
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    14 in
  • Overall Diameter
    14 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Non-Woven
  • Application
    Surface Preparation
  • Color
    Black
  • Grade
    Extra Coarse
  • Manufacturer Stock Number
    61500016821
  • Manufacturer Upc Number
    00048011043326
  • Material Application
    Paint Stripping, Sealant Removal, Rust Removal, Paint Removal, Coating Removal
  • Max Rpm
    1600 rpm
  • UPC_NO
    00048011043326
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)