Motion
7100243766 POST-IT NOTES 635-5AU, 3 IN X 5 IN (76 MM X 127 MM) JAIPUR COLOR

3M
7100243766 POST-IT NOTES 635-5AU, 3 IN X 5 IN (76 MM X 127 MM) JAIPUR COLOR

Post-it® Notes 635-5AU, 3 in x 5 in (76 mm x 127 mm) Jaipur Colors Lined
MI ITEM #02713386
MFR #7100243766 POST-IT NOTES 635-5AU, 3 IN X 5 IN (76 MM X 127 MM) JAIPUR COLOR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100243766 POST-IT NOTES 635-5AU, 3 IN X 5 IN (76 MM X 127 MM) JAIPUR COLOR

Post-it® Notes 635-5AU, 3 in x 5 in (76 mm x 127 mm) Jaipur Colors Lined
MI ITEM #02713386
MFR #7100243766 POST-IT NOTES 635-5AU, 3 IN X 5 IN (76 MM X 127 MM) JAIPUR COLOR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100243766 POST-IT NOTES 635-5AU, 3 IN X
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Minimum Order Quantity
    24
  • Manufacturer Upc Number
    00021200729690
  • UPC_NO
    00021200729690
  • Weight
    0.756 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text