Motion
05184 SCOTCH-BRITE SST DEBURRING WHEEL 6"X1"X1"7A FIN

3M
05184 SCOTCH-BRITE SST DEBURRING WHEEL 6"X1"X1"7A FIN

Scotch-Brite™ SST Deburring Wheel, ST-WL, 7A Fine, 6 in x 1 in x 1 in, 3 per case
MI ITEM #02713395
MFR #05184 SCOTCH-BRITE SST DEBURRING WHEEL 6"X1"X1"7A FIN
List Price$238.11/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05184 SCOTCH-BRITE SST DEBURRING WHEEL 6"X1"X1"7A FIN

Scotch-Brite™ SST Deburring Wheel, ST-WL, 7A Fine, 6 in x 1 in x 1 in, 3 per case
MI ITEM #02713395
MFR #05184 SCOTCH-BRITE SST DEBURRING WHEEL 6"X1"X1"7A FIN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$238.11/wh for your price

Overview

Mfr description
05184 SCOTCH-BRITE SST DEBURRING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-woven web construction resists loading and delivers fresh abrasive to the surface continuously
  • Deburrs and finishes demanding alloys
  • Higher density wheel that retains conformability for finishing intricate geometries and contours

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Wheel Type
    Convolute
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grade
    Fine
  • Max Rpm
    6000 rpm
  • Manufacturer Stock Number
    61500019304
  • Manufacturer Upc Number
    00048011051840
  • UPC_NO
    00048011051840
  • Overall Diameter
    6 in
  • Overall Width
    1 in
  • Color
    Beige
  • Long Description
    The 05184 SCOTCH-BRITE SST DEBURRING WHEEL 6"X1"X1"7A FIN is a Convolute Non-Woven Deburring Wheel made with Aluminum Oxide abrasive featuring a 6 in wheel diameter, 1 in wheel thickness, 1 in center hole diameter, and Fine grade, suitable for metal finishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought